3/4 in. x 60 in. T&P Valve Discharge Pipe
3/4 in. x 60 in. T&P Valve Discharge Pipe
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- Universal fit discharge pipe for all brand water heaters
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 400
- Product Type:
- Discharge Pipe
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No