3/8 in. Grade 2 Hex Nut
3/8 in. Grade 2 Hex Nut
Frequently Purchased Together
Product Details
Product Details
- 3/8 in. Grade 2 hex nut
- Constructed from low carbon steel (zinc plated)
- Threads Per Inch: 16
- ASME Specifications: ASME B18.21.2 / ASTM Specifications: ASTM F-1941
Documents
Specifications
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM F-1941
- Application:
- Residential
- BAA Compliant:
- No
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Grade:
- 2
- IAPMO Listed:
- No
- Length:
- 13/20 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Size:
- 3/8 in-16
- Width:
- 14/25 in