This product requires certification to purchase.

3 ft. Stem Extension Carbon Steel

You last purchased this on
 
PROSELECT®

3 ft. Stem Extension Carbon Steel

Brand image
You last purchased this on
 
PROSELECT®

3 ft. Stem Extension Carbon Steel

  • Fast #
  • Part #PS41103
  • Item #3276610
  • Manufacturer Part #110-0420
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gate valve extensions make it easier and safer to turn a gate valve operating nut by bringing the nut closer to the surface
  • Rock guard
  • 2 Locking screws on valve nut
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Socket Weld
End Connection 2:
Swivel Nut
End Connections:
Socket Weld x Swivel Nut
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
3 ft
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Stem Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PS41108
Item #3276584
5 out of 5 Customer Rating
Requires Certification
Part #JJ40160
Item #8036872
4.1 out of 5 Customer Rating
Requires Certification
Part #JB59000
Item #1739180
5 out of 5 Customer Rating
Requires Certification
Part #FNW410AMSKFG
Item #4146935
5 out of 5 Customer Rating
Requires Certification
Part #W909AGC
Item #24859
4.9 out of 5 Customer Rating
Requires Certification
Part #WLFTCB
Item #4525466
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PS41108
Item #3276584
5 out of 5 Customer Rating
Requires Certification
Part #PS2WW10P100
Item #9116540
5 out of 5 Customer Rating
Requires Certification
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
Part #PSFGW1212
Item #2175099
4 out of 5 Customer Rating
Requires Certification
Part #PS4WW1212
Item #2175143
5 out of 5 Customer Rating
Requires Certification
Part #PSCTB11
Item #2484063
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing