This product requires certification to purchase.

3 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

You last purchased this on
 
PROSELECT®

IMJAP Series 3 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

Brand image
You last purchased this on
 
PROSELECT®

IMJAP Series 3 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJAPM
  • Item #1594639
  • Manufacturer Part #IMJAPM
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rubber gasket
  • Minimum aging
  • Maximum compression
  • Low alloy steel T-head bolt and nut
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.53, ANSI A24.1, ANSI C104, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA A-24.1, AWWA C-104, AWWA C-111, AWWA C-153
Collection:
IMJAP Series
Fits Pipe Size:
3 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Bolt and Nut, Gasket, Gland
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
T Head
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com