3 in. Galvanized and High Carbon Steel Fitting Brush
3 in. Galvanized and High Carbon Steel Fitting Brush
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tempered high carbon kinked steel bristles
- Galvanized thick 2-ply wire stem
Documents
Specifications
- Brush Type:
- Fitting Brush
- Handle Material:
- Metal
- Handle Type:
- T-handle
- Material:
- Galvanized, High Carbon Steel
- Number of Tools Included:
- 1
- Size:
- 3 in