3 in. Mechanical Joint and IPS SBR Transition Gasket
3 in. Mechanical Joint and IPS SBR Transition Gasket
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80 Pallet: 640-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- IPS connection
- NSF/ANSI Standard 61 Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C111
- ASTM:
- ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Residential
- Diameter - Outside:
- 3 in
- FM Approved:
- No
- Fitting Type:
- Transition Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889212912