30 x 10 in. Aluminum Horizontal Blade Return Grill
30 x 10 in. Aluminum Horizontal Blade Return Grill
Frequently Purchased Together
Product Details
Product Details
- Fin spacing: 0.666"
- Extruded aluminum frame and blades
- Horizontal fins are permanently fixed at 45° angle
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 30 in
- Material:
- Aluminum
- Width:
- 10 in