This product requires certification to purchase.

32 in. Magnesium Anode Rod for Soft Water

You last purchased this on
 
PROSELECT®

32 in. Magnesium Anode Rod for Soft Water

Brand image
You last purchased this on
 
PROSELECT®

32 in. Magnesium Anode Rod for Soft Water

  • Fast #
  • Part #PSW12102
  • Item #3922187
  • Manufacturer Part #100108661
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory Authorized Parts
  • Provides additional protection for water heaters against rust and corrosion for a longer tank life
  • Use KA-90 rods for smelly water applications
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Universal
End Connection 1:
NPT
End Connections:
NPT
Length:
32 in
Material:
Magnesium
Product Type:
Anode Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Pipe Connection Size:
3/4 in