36 in. Nylon Cable Ties in Natural (Pack of 50)
36 in. Nylon Cable Ties in Natural (Pack of 50)
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fast and easy way to bundle and hold loose item
- High tensile strength
- Lock-style or reusable release style
- 7-1/2 in to 36 in long straps are UV rated under standard 62275
- 7-1/2" to 36" long straps are UV Rated under standard 62275
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 50
- Tensile Strength:
- 175 lbs/inch
- UL Listed:
- UL 181B/UL 1565/UL 62275