This product requires certification to purchase.

36 x 10 in. Cast Iron Valve Box Base

You last purchased this on
 
PROSELECT®

36 x 10 in. Cast Iron Valve Box Base

Brand image
You last purchased this on
 
PROSELECT®

36 x 10 in. Cast Iron Valve Box Base

  • Fast #
  • Part #IVBABS36
  • Item #526805
  • Manufacturer Part #SLIP36B
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 mm thickness
  • Used for 4 in to 12 in valves
  • 5-1/4 in Shaft
  • Inside diameter of box is 6-1/8" on top and 5-1/4" on bottom
  • Requires Certification

Documents

Recommended Accessories


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
10 in
Height:
36 in
IAPMO Listed:
No
Length:
36 in
Material:
Cast Iron
Product Type:
Valve Box Base



Customers Also Bought
1–6 of 18 items
Part #IVBLID40W
Item #2251470
3.8 out of 5 Customer Rating
Requires Certification
Part #IVBATS16
Item #526800
4 out of 5 Customer Rating
Requires Certification
Part #IVBSTS10
Item #526815
3.6 out of 5 Customer Rating
Requires Certification
Part #IVB24BOTONLY
Item #2251476
3.4 out of 5 Customer Rating
Requires Certification
Part #PSVB562SW
Item #2251485
3.4 out of 5 Customer Rating
Requires Certification
Part #IVB910TOP
Item #2251491
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSVBTUCSONWV
Item #5167438
4.1 out of 5 Customer Rating
Requires Certification
Part #IVB910SWR
Item #2251488
3.7 out of 5 Customer Rating
Requires Certification
Part #IVB24BOTONLY
Item #2251476
3.4 out of 5 Customer Rating
Requires Certification
Part #PSVB8450
Item #2251475
5 out of 5 Customer Rating
Requires Certification
Part #IVB910TOP
Item #2251491
3.1 out of 5 Customer Rating
Requires Certification
Part #IVBLID40W
Item #2251470
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing