3kW 240V Water Heater Element
3kW 240V Water Heater Element
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- High Watt Density
- For residential and light commercial use
- 1" NPSM thread
- Zinc-plated for corrosion protection
- Includes gasket
- 1" Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
- Optional accessories: Adapter kit: PSW12317
Recommended Accessories
Specifications
- Connection Size:
- 1
- Connection Type:
- NPSM
- Element Style:
- Screw-in
- Gasket Included:
- Yes
- Length:
- 8 in
- Material:
- Copper
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 240V
- Watts:
- 3 kW