4 ft. Stem Extension Carbon Steel Valve Repair Part
4 ft. Stem Extension Carbon Steel Valve Repair Part
Frequently Purchased Together
Product Details
Product Details
- Centering Ring
- Square socket on one end, 2" heavy square nut on the other
- Two locking screws on valve nut
- Carbon steel tube
- Rock guard
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Socket Weld
- End Connection 2:
- Swivel Nut
- End Connections:
- Socket Weld x Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4 ft
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Stem Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No