This product requires certification to purchase.

4 in. Mechanical Joint and IPS SBR Transition Gasket

You last purchased this on
 
PROSELECT®

4 in. Mechanical Joint and IPS SBR Transition Gasket

  • Fast #
  • Part #IMJTGP
  • Item #4055699
  • Manufacturer Part #IMJTGP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

4 in. Mechanical Joint and IPS SBR Transition Gasket

  • Fast #
  • Part #IMJTGP
  • Item #4055699
  • Manufacturer Part #IMJTGP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes SBR mechanical joint transition gasket
  • NSF/ANSI Standard 61 Compliant
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI C111
ASTM:
ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Residential
Diameter - Outside:
4 in
FM Approved:
No
Fitting Type:
Transition Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No