This product requires certification to purchase.

4.5 gal Hydronic Expansion Tank

You last purchased this on
 
PROSELECT®

4.5 gal Hydronic Expansion Tank

  • Fast #
  • Part #PSHT30
  • Item #7870557
  • Manufacturer Part #PSHT30
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

4.5 gal Hydronic Expansion Tank

  • Fast #
  • Part #PSHT30
  • Item #7870557
  • Manufacturer Part #PSHT30
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diaphragm-type, pre-pressurized expansion tank
  • Designed for closed loop hydronic heating systems
  • Eliminates dangerous system pressure build-up
  • Eliminates relief valve spills
  • Pre-charge (adjustable): 12 psi
  • These tanks are not to be used on open or potable (domestic) water systems
  • Requires Certification

Specifications

Application:
Hydronic Heating Systems
Capacity:
4.5 gal
Diameter:
11 in
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
14 in
Material:
Rubber, Steel
Maximum Temperature:
240
Proposition 65:
WARNING: Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No