5 gal Pipe Joint Lubricant
5 gal Pipe Joint Lubricant
Frequently Purchased Together
Product Details
Product Details
- 5 Gal (40 LB) Pipe Joint Lubricant
- All purpose pipe lube can be used on most types of pipe including cast iron, ductile iron, carbon steel, stainless steel, concrete, clay, PVC, CPVC and more
- Less odor
- Contains no petroleum, phosphate or silicone
- Will not support bacteria growth
- Biodegradable
- Non-toxic
- Smoother consistency - easier to spread
- Water dispersible - can be washed or rinsed from surfaces easily
- Minimal to no separation
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI Standard 61
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pipe Compatibility:
- All Purpose
- Size:
- 5 gal
- Temperature Range:
- -10 to 150 Deg F
- UL Listed:
- No