This product requires certification to purchase.

5 gal. Fast Set Hydraulic Cement

You last purchased this on
 
PROSELECT®

5 gal. Fast Set Hydraulic Cement

  • Fast #
  • Part #PSHYD5GALFAS
  • Item #3814883
  • Manufacturer Part #PSHYD5GALFAS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

5 gal. Fast Set Hydraulic Cement

  • Fast #
  • Part #PSHYD5GALFAS
  • Item #3814883
  • Manufacturer Part #PSHYD5GALFAS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Repairs leaks in sewer pipes, basements and manholes
  • Can also repair masonry surfaces including ruptured concrete water pipes
  • For above or below grade installations
  • Compounded to withstand continual exposure to water even under pressure
  • Fast setting for emergency repairs with minimal downtime
  • Requires Certification

Specifications

ASTM:
ASTM C-109, ASTM C-307, ASTM C-348
Application:
Commercial, Industrial, Residential
Color Finish Name:
Red
Material:
Cement
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Set Time:
Fast Set
Size:
5 gal