520 in. Plastic PTFE Tape in Bright White
520 in. Plastic PTFE Tape in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500 Pallet: 40000-
Pick Up: 88 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard 0.35 grams per cm3 density
- This tape is a great way to efficiently and conveniently seal pipes
- Not for use on liquid fuels such as gasoline or diesel
- Meets MIL-spec T-27730A
- Constructed with 99.5% PTFE
- Elongation: Minimum of 50%
Specifications
- Application:
- Chemicals, Gas, Natural Gas, Oxygen, Plumbing
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Product Type:
- PTFE Tape
- Size:
- 1/2 in x 520 in
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 0.0035 in
- UL Listed:
- No
- Width:
- 1/2 in