This product requires certification to purchase.

520 in. Plastic PTFE Tape in Bright White

You last purchased this on
 
PROSELECT®

520 in. Plastic PTFE Tape in Bright White

  • Fast #
  • Part #PSTTF520
  • Item #255530
  • Manufacturer Part #TTF520
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

520 in. Plastic PTFE Tape in Bright White

  • Fast #
  • Part #PSTTF520
  • Item #255530
  • Manufacturer Part #TTF520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 70 Case: 350 Pallet: 25200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 9 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed with 99.5% PTFE
  • Standard density
  • Elongation - minimum of 50%
  • Requires Certification

Specifications

Application:
Plumbing
Color Finish Category:
Whites
Color Finish Name:
White
Length:
520 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Size:
3/4 in x 520 in
Temperature Range:
-450 to 500 Deg F
Thickness:
0.0035 in
UL Listed:
No
Width:
3/4 in