520 x 3/4 in. PTFE Pipe Thread Tape in White
520 x 3/4 in. PTFE Pipe Thread Tape in White
Frequently Purchased Together
Product Details
Product Details
- Constructed with 100% PTFE
- High density
- Elongation - minimum of 50%
- Tape can withstand 10% sodium hydrochloride
Specifications
- Application:
- Plumbing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 518
- Pressure - Maximum:
- 2000 psi
- Product Type:
- PTFE Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -300 to 518 Deg F
- Thickness:
- 0.0035 in
- UL Listed:
- UL 1321
- Width:
- 3/4 in