This product requires certification to purchase.

54 in. Cast Iron Valve C-Box for Water

You last purchased this on
 
PROSELECT®

54 in. Cast Iron Valve C-Box for Water

  • Fast #
  • Part #PSVBC
  • Item #4005726
  • Manufacturer Part #PSVBC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

54 in. Cast Iron Valve C-Box for Water

  • Fast #
  • Part #PSVBC
  • Item #4005726
  • Manufacturer Part #PSVBC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Three piece cast iron valve box
  • Marking: water
  • Range: 45" - 54"
  • Cast iron conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish conforms to AWWA C-104
  • Includes 5 1/4" lid, IVBLIDW
  • Can be used with valve box base: IVB6BSE or IVB160BSE
  • This product is not rated for traffic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Application:
Residential
Length:
54 in
Material:
Cast Iron
Product Type:
Valve C-Box
Waterworks Application:
Water