6-3/4 in. Cast Iron Valve Box Skirt Cover
6-3/4 in. Cast Iron Valve Box Skirt Cover
Frequently Purchased Together
Product Details
Product Details
- Cast iron conforms to ASTM A-48, Grade 30B
- Asphaltic varnish conforms to AWWA C-104
- Marking: Water
- This product is not rated for traffic
Documents
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Diameter:
- 6-3/4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Cover
- Waterworks Application:
- Water