This product requires certification to purchase.

6 gal Hydronic Expansion Tank

You last purchased this on
 
PROSELECT®

6 gal Hydronic Expansion Tank

  • Fast #
  • Part #PSHT60
  • Item #7870558
  • Manufacturer Part #PSHT60
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

6 gal Hydronic Expansion Tank

  • Fast #
  • Part #PSHT60
  • Item #7870558
  • Manufacturer Part #PSHT60
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Diaphragm-type, pre-pressurized expansion tank
  • Designed for closed loop hydronic heating systems
  • Eliminates dangerous system pressure build-up
  • Eliminates relief valve spills
  • Pre-charge (adjustable): 12 psi
  • These tanks are not to be used on open or potable (domestic) water systems
  • Requires Certification

Specifications

Application:
Hydronic Heating Systems
Capacity:
6 gal
Diameter:
11-2/5 in
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
17-1/5 in
Material:
Rubber, Steel
Proposition 65:
WARNING: Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No