6 in Drip Bowl for General Electric® Range
6 in Drip Bowl for General Electric® Range
Package Quantity Info:
Pack: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 6 in. Drip pan for GE ranges
- Construction Material: Steel
- Depth: 1-7/8 in.
- Sold in packs of 6
Documents
Specifications
- Brand Model Compatibility:
- General Electric® Range
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-7/8 in
- Diameter:
- 6 in
- GSA Approved:
- No
- Material:
- Steel
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Drip Pan
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No