This product requires certification to purchase.

6 in. Drip Pan for Whirlpool® Range

You last purchased this on
 
PROSELECT®

6 in. Drip Pan for Whirlpool® Range

  • Fast #
  • Part #PSDPPRW6
  • Item #7296476
  • Manufacturer Part #PSDPPRW6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

6 in. Drip Pan for Whirlpool® Range

  • Fast #
  • Part #PSDPPRW6
  • Item #7296476
  • Manufacturer Part #PSDPPRW6
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6 in. Drip pan for Whirlpool ranges
  • Construction Material: Steel
  • Depth: 1-7/8 in.
  • Sold in packs of 6
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Whirlpool® Range
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-7/8 in
Diameter:
7-3/4 in
GSA Approved:
No
Material:
Steel
NSF Certified:
No
Package Quantity:
Pack of 6
Product Type:
Drip Pan
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No