This product requires certification to purchase.

6 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

You last purchased this on
 
PROSELECT®

6 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJBGPU
  • Item #1588280
  • Manufacturer Part #IMJBGPU
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

6 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJBGPU
  • Item #1588280
  • Manufacturer Part #IMJBGPU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 220
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Less gland
  • Kit used to assist with the mechanical joint connection
  • Can be used with sigma DI and PVC joint restraint systems
  • Used with C153 ductile iron pipe
  • Can be used with Sigma DI and PVC joint restraint systems
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
AWWA:
AWWA A-21.11, AWWA C-111
Fits Pipe Size:
6 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF Certified:
No
Product Type:
Bolt, Gasket, Nut
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
T Head
UL Listed:
No