6 in. Round Lub Swab in White
6 in. Round Lub Swab in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features a heavy duty wire handle and a 1 in. x 6 in. swab
- Brush and roller applicator tops for applying solvents and lubricants
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 6 in
- Material:
- Cotton
- Product Type:
- Lub Swab