60 x 26 in. Valve Box
60 x 26 in. Valve Box
Frequently Purchased Together
Product Details
Product Details
- 2 mm thickness
- Includes 5 1/4" lid, IVBLID
- This product is not rated for traffic
Documents
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 26 in
- Height:
- 60 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Range (in):
- 39 in - 60 in
- Waterworks Application:
- Water
- Weight:
- 97 lb