7-3/4 in. Cast Iron Valve Box Water Lid
7-3/4 in. Cast Iron Valve Box Water Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast iron conforms to ASTM A-48, Grade 30B
- Asphaltic varnish conforms to AWWA C-104
- This product is not rated for traffic
Recommended Accessories
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Brand Model Compatibility:
- 910 Valve Box
- Depth:
- 2-1/2 in
- Diameter:
- 7-3/4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Lid
- UPC:
- 781889173770
- Waterworks Application:
- Water