This product requires certification to purchase.

7-3/4 in. Cast Iron Valve Box Sewer Lid

PROSELECT®

7-3/4 in. Cast Iron Valve Box Sewer Lid

  • Fast #
  • Part #IVB910SWR
  • Item #2251488
  • Manufacturer Part #910SWR
3.7 out of 5 Customer Rating
Brand image
PROSELECT®

7-3/4 in. Cast Iron Valve Box Sewer Lid

  • Fast #
  • Part #IVB910SWR
  • Item #2251488
  • Manufacturer Part #910SWR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cast iron conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish conforms to AWWA C-104
  • This product is not rated for traffic
  • Requires Certification

Recommended Accessories


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Brand Model Compatibility:
910 Valve Box
Depth:
2-1/2 in
Diameter:
7-3/4 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Lid
UPC:
781889173831
Waterworks Application:
Sewer