This product requires certification to purchase.

8-1/8 x 18-1/8 in. Cast Iron Valve Box Top with Ring

You last purchased this on
 
PROSELECT®

8-1/8 x 18-1/8 in. Cast Iron Valve Box Top with Ring

Brand image
You last purchased this on
 
PROSELECT®

8-1/8 x 18-1/8 in. Cast Iron Valve Box Top with Ring

  • Fast #
  • Part #IVB940TOP18
  • Item #2251467
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tops
  • Cast iron conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish conforms to AWWA C-104
  • This product is not rated for traffic
  • Requires Certification

Documents

Recommended Accessories


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Diameter:
8-1/8 in
Diameter - Inside 1:
6-3/4 in
Diameter - Inside 2:
6-1/8 in
Height:
18-1/8 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Top Section
Waterworks Application:
Water


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com