This product requires certification to purchase.

8 in. Rubber Gasket

You last purchased this on
 
PROSELECT®

8 in. Rubber Gasket

Brand image
You last purchased this on
 
PROSELECT®

8 in. Rubber Gasket

  • Fast #
  • Part #IMJGAX
  • Item #1259057
  • Manufacturer Part #IMJGAX
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mechanical joint gasket used to seal the joint
  • Fits CIOD pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI C111
ASTM:
ASTM D-395, ASTM D-412, ASTM D-572, ASTM D-2240
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Waterworks
Diameter - Inside 1:
8 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #GNMU
Item #30752
5 out of 5 Customer Rating
Requires Certification
Part #MUL274012
Item #7190674
4.1 out of 5 Customer Rating
Requires Certification
Part #IMJTGU
Item #4055701
4.9 out of 5 Customer Rating
Requires Certification
Part #PFXHGP
Item #5071845
3.7 out of 5 Customer Rating
Requires Certification
Part #PFSVQTGP
Item #1395861
4 out of 5 Customer Rating
Requires Certification
Part #FNWR1FFG116M
Item #2463972
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IMJTGU
Item #4055701
4.9 out of 5 Customer Rating
Requires Certification
Part #PSXMCGH
Item #7688421
3.3 out of 5 Customer Rating
Requires Certification
Part #PSMCGG
Item #7688413
4.4 out of 5 Customer Rating
Requires Certification
Part #PSXMCFG
Item #7688420
5 out of 5 Customer Rating
Requires Certification
Part #PSMCGD
Item #7688419
5 out of 5 Customer Rating
Requires Certification
Part #PSISIK
Item #9613488
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing