This product requires certification to purchase.

8 x 8 in. Commercial Ceiling & Sidewall Register in White 4-way Aluminum

You last purchased this on
 
PROSELECT®

8 x 8 in. Commercial Ceiling & Sidewall Register in White 4-way Aluminum

  • Fast #
  • Part #PSA4COBWXX
  • Item #3876494
  • Manufacturer Part #PSA4COBWXX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

8 x 8 in. Commercial Ceiling & Sidewall Register in White 4-way Aluminum

  • Fast #
  • Part #PSA4COBWXX
  • Item #3876494
  • Manufacturer Part #PSA4COBWXX
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rollformed aluminum blades
  • Individual adjustable curved blades pivot on 0.9" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Four-way air pattern
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
4-way
Length:
8 in
Material:
Aluminum
Width:
8 in