9-15/16 in. Cast Iron Cover
9-15/16 in. Cast Iron Cover
Frequently Purchased Together
Product Details
Product Details
- Cast iron conforms to ASTM A-48, Grade 30B
- Asphaltic varnish conforms to AWWA C-104
- This product is not rated for traffic
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30B
- AWWA:
- AWWA C-104
- Application:
- Residential
- Diameter:
- 9-15/16 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Cover
- Waterworks Application:
- Water
- Weight:
- 17 lb