This product requires certification to purchase.

9 in. Cast Iron Valve Box Top

You last purchased this on
 
PROSELECT®

9 in. Cast Iron Valve Box Top

  • Fast #
  • Part #IVBSTS10
  • Item #526815
  • Manufacturer Part #SCREW10T
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

9 in. Cast Iron Valve Box Top

  • Fast #
  • Part #IVBSTS10
  • Item #526815
  • Manufacturer Part #SCREW10T
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 mm thickness
  • Used for 4 in to 12 in valves
  • 5-1/4 in Shaft
  • Not traffic rated
  • Requires Certification

Documents

Recommended Accessories


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Application:
Residential
Diameter:
9 in
Diameter - Inside 1:
7-3/8 in
Diameter - Inside 2:
6-3/4 in
Height:
10 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Valve Box Top