This product requires certification to purchase.

Backpan

You last purchased this on
 
PROSELECT®

Backpan

  • Fast #
  • Part #PSFGBP
  • Item #3876479
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

Backpan

  • Fast #
  • Part #PSFGBP
  • Item #3876479
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Formed back pan with foil backing
  • R6 insulation
  • Requires Certification

Documents


Specifications

Application:
Commercial
Length:
2 in
Material:
Fiberglass
Product Type:
Pan
Size:
2 in x 2 in
UL Listed:
No
Width:
2 in