2H/1C Programmable Thermostat
Builder Series 2H/1C Programmable Thermostat
Product Details
Product Details
- Large screen with bright blue backlight
- Adjustable temperature set point limits
- Non-volatile memory retains user settings
- Filter check monitor
- Adaptive recovery mode
- Adjustable temperature differential(s)
- Meets California Title 24 guidelines
Specifications
- AMP:
- 3
- Application:
- Residential
- Collection:
- Builder Series
- Power Source:
- Battery, Electric, Hardwired
- Programmability:
- Programmable
- Stages:
- 2H/1C
- Touch Screen:
- No
- Volts:
- 24VAC