Cast Iron Valve Box Extension
Cast Iron Valve Box Extension
Frequently Purchased Together
Product Details
Product Details
- 2 mm thickness
- Cast iron design conforms to ASTM A-48, Grade 30B
- Asphaltic varnish coating conforms to AWWA C-104
- Inside diameter of extension is 5-1/4"
Documents
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 58 in
- Diameter - Inside 1:
- 5-3/4 in
- Diameter - Inside 2:
- 5-1/4 in
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Extension