This product requires certification to purchase.

Commercial 10 in. Ceiling Diffuser in White Steel

You last purchased this on
 
PROSELECT®

Commercial 10 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSRADW10
  • Item #3876470
  • Manufacturer Part #PSRADW10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

Commercial 10 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSRADW10
  • Item #3876470
  • Manufacturer Part #PSRADW10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High induction/capacity 2-cone diffuser
  • Low profile flush face
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Diameter:
10 in
Diffuser Size:
10 in
Material:
Steel
Vent Duct Shape:
Round