This product requires certification to purchase.

Commercial 24 x 10 in. Ceiling Diffuser in White Steel

You last purchased this on
 
PROSELECT®

Commercial 24 x 10 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSHVD3IBD10
  • Item #3990251
  • Manufacturer Part #PSHVD3IBD10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

Commercial 24 x 10 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSHVD3IBD10
  • Item #3990251
  • Manufacturer Part #PSHVD3IBD10
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High capacity 3-cone design
  • Has 2" standard inlet collar
  • Consists of 360° uniform air pattern
  • Steel construction
  • Fixed cone design
  • Insulated foil back with butterfly damper
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Diffuser Size:
24 in x 10 in
Length:
24 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
10 in