This product requires certification to purchase.

Commercial 24 x 24 in. Ceiling Diffuser in White Steel

You last purchased this on
 
PROSELECT®

Commercial 24 x 24 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSCDBXW2424
  • Item #3925207
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

Commercial 24 x 24 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSCDBXW2424
  • Item #3925207
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable dampers provide directional airflow or closure capabilities
  • Mounting holes provided for easy installation
  • Heavy-duty steel construction
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Diffuser Size:
24 in x 24 in
GRD Deflection Type:
4-way
Length:
24 in
Material:
Steel
Vent Duct Shape:
Square
Width:
24 in