Ductile Iron and Rubber Mechanical Joint Accessory Pack
Ductile Iron and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Product Details
- Kit used to complete a mechanical joint (MJ) connection
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.53, ANSI A24.1, ANSI C104, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA A-24.1, AWWA C-104, AWWA C-111, AWWA C-153
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Bolt, Gasket, Gland, Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- T Head
- UL Listed:
- No