3/4 in. Electro Well for Hydrostat
3/4 in. Electro Well for Hydrostat
Product Details
Product Details
- Electro-Well insulation for use with Force™ boilers
- Compatible with US Boiler Company Series 8H and 8HE gas fired boilers
- Overall Length: 1 in.
- End Connection: 3/4 in. NPT
Documents
Specifications
- Brand Model Compatibility:
- US Boiler Company Series 8H and 8HE Gas Fired Boilers
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 1 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov