Force™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Electronic Ignition
- Built-in draft diverter
- Cast Iron Heat Exchanger meets ASME codes
- Can be installed on combustible floors (except carpet)
- Square feet of steam: 263
- DOE heating capacity (MBH): 84
- Offered exclusively by Ferguson®
- Reliable heat exchanger with 10 year limited warranty
Specifications
- AFUE:
- 82.00 %
- ANSI:
- ANSI Z223.1, ANSI-Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 84000
- BTU Heat Rating:
- 63000 BTU/hr
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.5 gal
- Collection:
- Force™
- Condensing:
- No
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40-7/16 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 84 MBH
- Length:
- 28 in
- MBH:
- 103
- Material:
- Cast Iron
- Media:
- Steam
- NSF Certified:
- No
- Pressure - Maximum:
- 50 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- Width:
- 16 in