Force™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Electronic Ignition
- Built-in draft diverter
- Cast Iron Heat Exchanger meets ASME codes
- Can be installed on combustible floors (except carpet)
- Square feet of steam: 354
- DOE heating capacity (MBH): 113
- Offered exclusively by Ferguson®
- Reliable heat exchanger with 10 year limited warranty
Specifications
- AFUE:
- 82.00 %
- ANSI:
- ANSI Z223.1, ANSI-Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 113000
- BTU Heat Rating:
- 85000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.9 gal
- Collection:
- Force™
- Condensing:
- No
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40-7/16 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 113 MBH
- Length:
- 28 in
- MBH:
- 138
- Material:
- Cast Iron
- Media:
- Steam
- NSF Certified:
- No
- Pressure - Maximum:
- 50 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- Width:
- 19-1/4 in