Residential Oil Boiler
Force™ Residential Oil Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
- Grundfos Alpha2 circulator included
- Advanced 3-pass cast iron heat exchanger
- Energy star listed
- Chimney vented
- Can be installed on combustible floors (except carpet)
- Burners consume oil at a rate of .60 gph
- DOE heating capacity (MBH): 74
- Reliable heat exchanger with limited lifetime warranty
- Offered exclusively by Ferguson
-
Green
Specifications
- AFUE:
- 87.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 115000
- Boiler Type:
- Oil Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.7 gal
- Collection:
- Force™
- Condensing:
- No
- Depth:
- 17 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 0.8 gph
- Height:
- 31-7/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 115 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Media:
- Hot Water
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 20-3/4 in