This product requires certification to purchase.

Residential Oil Boiler

You last purchased this on
 
PROSELECT® Force Boilers

Force™ Residential Oil Boiler

  • Fast #
  • Part #FORCEOIL140EGBHDR
  • Item #8090257
  • Manufacturer Part #8018000
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT® Force Boilers

Force™ Residential Oil Boiler

  • Fast #
  • Part #FORCEOIL140EGBHDR
  • Item #8090257
  • Manufacturer Part #8018000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
  • Grundfos Alpha2 circulator included
  • Advanced 3-pass cast iron heat exchanger
  • Energy star listed
  • Chimney vented
  • Can be installed on combustible floors (except carpet)
  • Burners consume oil at a rate of .60 gph
  • DOE heating capacity (MBH): 74
  • Reliable heat exchanger with limited lifetime warranty
  • Offered exclusively by Ferguson
  • Requires Certification
  • Green


Specifications

AFUE:
87.00 %
ASME:
ASME H
Application:
Residential
BTU:
140000
Boiler Type:
Oil Boiler
CEC Compliant:
For Sale in CA
Capacity:
11.08 gal
Collection:
Force™
Condensing:
No
Depth:
23 in
Energy Star Compliant:
Yes
Flow Rate:
1 gph
Height:
31-7/8 in
Ignition System:
Electronic Ignition
Input (MBH):
140 MBH
Installation Type:
Floor Mount
Material:
Cast Iron
Media:
Hot Water
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
UL 726
Vent Type:
Chimney Vent
Volts:
120V
Width:
20-3/4 in