This product requires certification to purchase.

Residential Oil Boiler

You last purchased this on
 
PROSELECT® Force Boilers

Force™ Residential Oil Boiler

  • Fast #
  • Part #FORCEVFO3E
  • Item #9055123
  • Manufacturer Part #FORCEVFO-3E
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT® Force Boilers

Force™ Residential Oil Boiler

  • Fast #
  • Part #FORCEVFO3E
  • Item #9055123
  • Manufacturer Part #FORCEVFO-3E
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 0.75 GPH burner input capacity upgradeable to 1.00 GPH
  • Hydrolevel® Hydrostat™ controls include LWCO
  • Energy-saving thermal-targeting reset
  • Beckett AFG oil burner with GeniSys primary control
  • Includes Grundfos Alpha2 ECM circulator
  • Swing-away cast iron burner door
  • Cast iron heat exchanger meets ASME codes
  • Cast iron sections connected with leak-free metal push nipples
  • Offered exclusively by Ferguson®
  • Requires Certification
  • Green


Specifications

AFUE:
87.00 %
ANSI:
ANSI Z223.1
ASME:
ASME H
Application:
Residential
BTU:
105000
BTU Heat Rating:
80000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
Capacity:
16 gal
Collection:
Force™
Condensing:
No
Depth:
17-3/8 in
Energy Star Compliant:
Yes
Height:
31-5/8 in
Ignition System:
Electronic Ignition
Input (MBH):
105 MBH
Installation Type:
Floor Mount
Material:
Cast Iron
Media:
Hot Water
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
UL 726
Vent Type:
Chimney Vent
Volts:
120V
Width:
24-5/8 in