Residential Oil Boiler
Force™ Residential Oil Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 0.75 GPH burner input capacity upgradeable to 1.00 GPH
- Hydrolevel® Hydrostat™ controls include LWCO
- Energy-saving thermal-targeting reset
- Beckett AFG oil burner with GeniSys primary control
- Includes Grundfos Alpha2 ECM circulator
- Swing-away cast iron burner door
- Cast iron heat exchanger meets ASME codes
- Cast iron sections connected with leak-free metal push nipples
- Offered exclusively by Ferguson®
- Includes tankless DHW heater coil
-
Green
Specifications
- AFUE:
- 87.00 %
- ANSI:
- ANSI Z223.1
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 105000
- BTU Heat Rating:
- 80000 Btu/h
- Boiler Type:
- Oil Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 gal
- Collection:
- Force™
- Condensing:
- No
- Depth:
- 17-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 31-5/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 105 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Media:
- Hot Water
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- UL 726
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 24-5/8 in