This product requires certification to purchase.

Gas Control Valve

You last purchased this on
 
PROSELECT®

Gas Control Valve

  • Fast #
  • Part #PSW12414
  • Item #8104543
  • Manufacturer Part #100319836
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

Gas Control Valve

  • Fast #
  • Part #PSW12414
  • Item #8104543
  • Manufacturer Part #100319836
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory Authorized Parts
  • Residential gas control valve
  • NAECA II natural gas installations
  • 1" heater cavity
  • Requires Certification

Specifications

Application:
Residential
Connection Size:
3/4
Fits Model:
NAECA II
Fuel Type:
Natural Gas
Material:
Metal, Plastic
Maximum Temperature:
155
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shank Size:
1 in