Gas Control Valve
Gas Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory Authorized Parts
- Residential gas control valve
- NAECA III natural gas installations
- 2" heater cavity
Specifications
- Application:
- Residential
- Fits Model:
- NAECA III
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shank Size:
- 2 in